Beli ckd valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Clin Air Unit (with Auto Drain)atribut:
- Working Fluid: Compressed air
- Accessories: Pressure gauge, bracket, bowl guard
- Drain Discharge: Filter, manual auto drain (NO type)
- Filtration Degree (µm): 5
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 5 to 60
- Set Pressure Range (MPa): 0.05 to 0.85
- Type: White type
- Used oil: Turbine oil Class 1 ISO VG32 (Spindle oil can not be used)
- SMC Residual Pressure Release 3-port Valve VHS50atribut:
- Number of Ports: 3
- CKD FRL Combination Clin Air Unitatribut:
- Filtration Degree (µm): 5
- CUMMINS Genset Tipe Openatribut:
- Speed (rpm): 1500
- Type: Open Type
- Airtac Fitting Pneumatic BSL Series Universal Silenceratribut:
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Temperature (°C): -20-70
- SMC Pneumatic Equipment PartDeskripsi:These replacement parts repair worn or damaged components in compatible pneumatic equipment.atribut:
- UNSPSC: 31160000
- Compatible with Brand: SMC
- Compatible with Manufacturer Part Number: VHS40-N04B-RZ
- Compatible with Series: VHS20/30/40/50
- Manufacturer Part Number: VHS40-N04B-RZ
- Product Type: Pressure Relief Valve
- Series: VHS
- Standards: RoHS Compliant
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- CKD Air Filter White F Seriesatribut:
- Maximum Working Pressure (MPa): 1
- Standard equipment: Bowl guard
- Operating Temperature Range (°C): 5 to 60
- Filtration Degree (µm): 5
- Guaranteed Pressure Resistance (MPa): 1.5
- Working Fluid: Compressed air
- NIHONSEIKI Brass SilencerDeskripsi:-A silencer made of metal.atribut:
- Volume Decrease (dB): 20 or more
- Working Fluid: Air
- Working Pressure (MPa): 1
- Fluid Temperature (°C): 5 to 150
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- SMC Air Filter+Regulator+Lubricatoratribut:
- Thread Type: Metric Thread (M5)/Rc
- Body Size: Body Size
- Flow Direction: Left to Right
- Drain Cock: With Drain Cock
- Relieving Type: Relieving Type
- Uniroll Adjuster Foot Oval (Galvanish)atribut:
- Material: Galvanish
- CKD F. R Combination White C Seriesatribut:
- Guaranteed Pressure Resistance (MPa): 1.5
- Working Fluid: Compressed air
- Set Pressure Range (MPa): 0.05 to 0.85
- Filtration Degree (µm): 5
- Maximum Working Pressure (MPa): 1
- Operating Temperature Range (°C): 5 to 60
- Standard equipment: Pressure gauge, bracket, bowl guard
- CKD Oil Mist Filter White Seriesatribut:
- Working Pressure Range (MPa): 0.1 to 1.0
- Secondary oil concentration (mg/m³): Less than 0.01
- Working Fluid: Compressed air
- Filtration Degree (µm): 0.01 (nominal value)
- monotaro Silencer (Made of Brass)Deskripsi:It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: brass
- Working Pressure (MPa): 1
- Body Material: Brass
- Connection: R
- Operating Pressure (MPa) : 1
- SMC Modular Type Filter Regulator AW Series AW60-10Datribut:
- Body Size: 60
- Auto drain Specification: (D) NO (normally open) with drain discharge when no pressure is applied
- Flow Direction: (-) Left → Right
- Pipe Connection Diameter: (10) 1
- Drain Port: With drain valve
- Function: No backflow function
- Mounting: No mounting option
- Pressure Setting Range (MPa): (-) 0.05 - 0.85
- Set Pressure Unit: (-) Product name plate, case caution display, pressure gauge unit notation: MPa
- Setting Pressure (MPa): 0.05 - 0.85
- Type Of Thread: (-) Rc
- Type of Sign: No mounting option
- Type of Terminal Fitting: No mounting option
Daftar Harga ckd valve Terbaru March 2026
| CKD Clin Air Unit (with Auto Drain) | Rp2.299.900 |
| SMC Residual Pressure Release 3-port Valve VHS50 | Rp1.199.900 |
| CKD Guided Cylinder STG-M Series | Rp4.099.900 |
| CKD FRL Combination Clin Air Unit | Rp1.199.900 |
| CUMMINS Genset Tipe Open | Rp239.999.900 |
| SMC Filter Regulator | Rp809.900 |
| Airtac Fitting Pneumatic BSL Series Universal Silencer | Rp12.900 |
| SMC Pneumatic Equipment Part | Rp1.399.900 |
| Uniroll Adjuster Foot (Galvanish) | Rp21.900 |
| CKD Air Filter White F Series | Rp369.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/9kP103124344-9.jpg)







/h8P105309620-2.jpg)


%20D85%20With%20Rubber/i9P105309657-1.jpg)


/i0P105309648-1.jpg)



/P102250448-1.jpg)